Hoffman WF3LP Type 3R Drive Enclosure with 4" Fan

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WF3LP
  • Rexel Part Number:

    84031
  • UPC:

    783510156510

Type 3R Drive Enclosure with 4" Fan (115v), Size/Dims: 29.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)

$ 1,043.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WF3LP

Rexel Part # 84031

UPC 783510156510

UNSPSC 39121324

IP/NEMA Rating 3R

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch