Hoffman WF40LP Type 3R Drive Enclosure with (2) 6" Fans

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WF40LP
  • Rexel Part Number:

    7829
  • UPC:

    783510156541

Type 3R Drive Enclosure with (2) 6" Fans, Size/Dims: 47.00x24.00x14.00, Material/Finish: Galv/Paint. (Must order back panel)

$ 1,594.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WF40LP

Rexel Part # 7829

UPC 783510156541

UNSPSC 39121324

IP/NEMA Rating 3R

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch