3M 2510-1-1/2X36YD Varnished Cambric Tape, No Adhesive, 1-1/2" x 36 Yards

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2510-1-1/2X36YD
  • Rexel Part Number:

    67752
  • UPC:

    054007107033

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

$ 89.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2510-1-1/2X36YD

Rexel Part # 67752

UPC 054007107033

UNSPSC 31201510

Color Yellow

Length 108 ft

Material Fiber

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch