3M 2510-1x36YD Varnished Cambric Tape, No Adhesive, 1" x 36 Yards

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2510-1x36YD
  • Rexel Part Number:

    67771
  • UPC:

    054007106876

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

$ 47.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2510-1x36YD

Rexel Part # 67771

UPC 054007106876

UNSPSC 31201510

Color Yellow

Length 108 ft

Material Fiber

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch