3M 2510-2X36YD Varnished Cambric Tape, No Adhesive, 2" x 36 Yards

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2510-2X36YD
  • Rexel Part Number:

    249346
  • UPC:

    054007107118

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

$ 94.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2510-2X36YD

Rexel Part # 249346

UPC 054007107118

UNSPSC 31201510

Color Yellow

Length 108 ft

Material Fiber

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch