3M 2510-3/4x60FT Varnished Cambric Tape, No Adhesive, 3/4" x 60'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2510-3/4x60FT
  • Rexel Part Number:

    79744
  • UPC:

    054007417200

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

$ 36.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2510-3/4x60FT

Rexel Part # 79744

UPC 054007417200

UNSPSC 31201510

Color Yellow

Length 60 ft

Material Fiber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch