3M 2520-1x36YD Varnished Cambric Tape, Adhesive, 1" x 36 Yd

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2520-1x36YD
  • Rexel Part Number:

    79678
  • UPC:

    054007048336

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 1" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

$ 75.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2520-1x36YD

Rexel Part # 79678

UPC 054007048336

UNSPSC 31201510

Color Yellow

Length 108 ft

Material Fiber

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch