3M 2520-2x36YD Varnished Cambric Tape, Adhesive, 2" x 36 Yards

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2520-2x36YD
  • Rexel Part Number:

    67650
  • UPC:

    054007048343

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

$ 150.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2520-2x36YD

Rexel Part # 67650

UPC 054007048343

UNSPSC 31201510

Color Yellow

Length 108 ft

Material Fiber

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch