3M 2520-3/4x60FT Varnished Cambric Tape, Adhesive, 3/4" x 60'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2520-3/4x60FT
  • Rexel Part Number:

    67613
  • UPC:

    054007048367

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

$ 40.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2520-3/4x60FT

Rexel Part # 67613

UPC 054007048367

UNSPSC 31201510

Color Yellow

Length 60 ft

Material Fiber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch