Panduit UCT3S-X0 Cinch Tie Cable Tie with No Grommet

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UCT3S-X0
  • Rexel Part Number:

    141443
  • UPC:

    07498314820

Ultra-Cinch™ hook & loop cinch cable tie, 12.0" (305mm) length, .50" (12.7mm) width, nylon hook & loop, nylon cinch ring, black.

$ 230.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # UCT3S-X0

Rexel Part # 141443

UPC 07498314820

UNSPSC 44122109

Color Black

Length 12 ft

Material Nylon

Product Width 0.85 in

Type Hook & Loop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch