Panduit HLM-15R0 Hook & Loop Cable Ties, Black, 15' Roll

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HLM-15R0
  • Rexel Part Number:

    24358
  • UPC:

    07498362694

Hook & Loop Cable Ties, Black, 15' Roll, .330" Wide, 40 lb Tensile Strength

$ 15.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HLM-15R0

Rexel Part # 24358

UPC 07498362694

UNSPSC 39121703

Color Black

Length 15 ft

Product Width 0.330 in

Type Hook & Loop Cable Ties

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch