Venture Lighting MH100W/U/PS Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MH100W/U/PS
  • Rexel Part Number:

    223575
  • UPC:

    09044427266

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E

$ 29.39 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MH100W/U/PS

Rexel Part # 223575

UPC 09044427266

UNSPSC 39101622

ANSI Code M90/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 9000

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch