Venture Lighting MH175W/U/MED Metal Halide Lamp, ED17, 175W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MH175W/U/MED
  • Rexel Part Number:

    340208
  • UPC:

    09044415556

Metal Halide Lamp, 175 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E

$ 24.55 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MH175W/U/MED

Rexel Part # 340208

UPC 09044415556

UNSPSC 39101622

ANSI Code M57/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 14000

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch