Venture Lighting MH400W/U/ED28 Metal Halide Lamp, ED28, 400W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MH400W/U/ED28
  • Rexel Part Number:

    181201
  • UPC:

    09044457540

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E

$ 25.90 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MH400W/U/ED28

Rexel Part # 181201

UPC 09044457540

UNSPSC 39101622

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 36000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch