Venture Lighting MH70W/U/PS Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MH70W/U/PS
  • Rexel Part Number:

    319376
  • UPC:

    09044478138

Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E

$ 28.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MH70W/U/PS

Rexel Part # 319376

UPC 09044478138

UNSPSC 39101622

ANSI Code M98/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 5600

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch