Venture Lighting MP320W/BU/ED37/UVS/PS Metal Halide Lamp, Pulse Start, ED37, 320W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MP320W/BU/ED37/UVS/PS
  • Rexel Part Number:

    474079
  • UPC:

    09044421714

Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 31000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M132/O, M154/O

$ 40.19 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MP320W/BU/ED37/UVS/PS

Rexel Part # 474079

UPC 09044421714

UNSPSC 39101622

ANSI Code M154/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 31000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch