Venture Lighting MP450W/BU/UVS/PS Metal Halide Lamp, Pulse Start, ED37, 450W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MP450W/BU/UVS/PS
  • Rexel Part Number:

    97181
  • UPC:

    09044465072

Metal Halide Lamp, Pulse Start, 450 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 47000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M144/O

$ 46.19 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MP450W/BU/UVS/PS

Rexel Part # 97181

UPC 09044465072

UNSPSC 39101622

ANSI Code M144/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 47000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 450

Place your Will Call order by clicking the cart button next to the appropriate Branch