OZ Gedney EY-125 Sealing Fitting, Female/Female, Vertical, Size: 1-1/4"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EY-125
  • Rexel Part Number:

    10775
  • UPC:

    78312613706

Sealing Fitting, Female/Female, Vertical, Size: 1-1/4 Inch, Malleable Iron

$ 49.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EY-125

Rexel Part # 10775

UPC 78312613706

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable Iron

Type Sealing Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch