OZ Gedney EY-75 Conduit Seal, 3/4", Female/Female, Vertical (25% Fill), Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EY-75
  • Rexel Part Number:

    10832
  • UPC:

    783126137026

EGS EY-75 Type Ey Vertical Sealing Fitting, Size: 3/4 In, Malleable Iron,finish: Zinc Electroplated, Connection: Tapered Fnpt, Dimensions: 1-5/16 In Bodydiameter X 3-11/16 In Overall Length, 2 In Turning Radius

$ 31.65 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EY-75

Rexel Part # 10832

UPC 783126137026

UNSPSC 39121311

Diameter 3/4 in

Material Iron

Size 3/4 in

Type Seal Fittings

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch