Appleton EYD6 2 Female Drain Seal

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYD6
  • Rexel Part Number:

    11260
  • UPC:

    781381620819

Sealing Fitting, Vertical, 2 Inch, Explosionproof, 25 % Fill, Female, Malleable Iron, For Use with Rigid/IMC Conduit

$ 157.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYD6

Rexel Part # 11260

UPC 781381620819

UNSPSC 39121311

Diameter 2 in

Material Iron

Type Sealing Fittings

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch