OZ Gedney EYA-150 Sealing Fitting, Vertical/Horizontal, 1-1/2", Explosionproof, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EYA-150
  • Rexel Part Number:

    201175
  • UPC:

    78312613808

Sealing Fitting, Vertical/Horizontal, 1-1/2 Inch, Explosionproof, 25% Fill, Female, Malleable Iron, For Use with Rigid/IMC Conduit

$ 74.36 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EYA-150

Rexel Part # 201175

UPC 78312613808

UNSPSC 39121311

Diameter 1 1/2 in

Material Iron

Size 1 1/2 in

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch