OZ Gedney EYAM-50 Sealing Fitting, Male/Female, Vertical/Horizontal, Size: 1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EYAM-50
  • Rexel Part Number:

    253925
  • UPC:

    78312613900

Sealing Fitting, Male/Female, Vertical/Horizontal, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 28.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EYAM-50

Rexel Part # 253925

UPC 78312613900

UNSPSC 39121311

Diameter 1/2 in

Gender Male

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch