OZ Gedney EYAM-75 Sealing Fitting, Male/Female, Vertical/Horizontal, Size: 3/4"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EYAM-75
  • Rexel Part Number:

    253932
  • UPC:

    78312613901

Sealing Fitting, Male/Female, Vertical/Horizontal, Size: 3/4 Inch, Malleable Iron

$ 33.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EYAM-75

Rexel Part # 253932

UPC 78312613901

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch