Appleton EYF-125 Sealing Fitting, Vertical/Horizontal, 1-1/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYF-125
  • Rexel Part Number:

    11909
  • UPC:

    781381135177

Sealing Fitting, Vertical/Horizontal, 1 1/4 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.

$ 45.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYF-125

Rexel Part # 11909

UPC 781381135177

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch