Appleton EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYF-75
  • Rexel Part Number:

    11956
  • UPC:

    781381135122

Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.

$ 24.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYF-75

Rexel Part # 11956

UPC 781381135122

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch