Appleton EYM-600 Sealing Fitting, Male/Female, Explosionproof, Vertical/Horizontal

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYM-600
  • Rexel Part Number:

    434490
  • UPC:

    78138130173

Sealing Fitting With Removable Male Nipple, Male/Female, Explosionproof/Dust-Ignitionproof, Vertical/Horizontal, 25% Fill, 6 Inch,Malleable Iron, For Use With Rigid/IMC Conduit

$ 1,325.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYM-600

Rexel Part # 434490

UPC 78138130173

UNSPSC 39121311

Diameter 6 in

Material Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch