Appleton EYS-4 Sealing Fitting, Vertical/Horizontal, 1-1/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYS-4
  • Rexel Part Number:

    192998
  • UPC:

    781381621038

Sealing Fitting, Vertical/Horizontal, 1 1/4 Inch, Explosionproof, 25% Fill, Female, Malleable Iron, For Use with Rigid/IMC Conduit

$ 44.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYS-4

Rexel Part # 192998

UPC 781381621038

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch