OZ Gedney EYAX-50 Sealing Fitting, Female/Female, Vertical/Horizontal, Size: 1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EYAX-50
  • Rexel Part Number:

    419708
  • UPC:

    78312611394

Sealing Fitting, Female/Female, Vertical/Horizontal, Size: 1/2 Inch, Malleable Iron

$ 31.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EYAX-50

Rexel Part # 419708

UPC 78312611394

UNSPSC 39121311

Diameter 1/2 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch