OZ Gedney EYAX-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    EYAX-75
  • Rexel Part Number:

    196614
  • UPC:

    78312611393

Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Explosionproof, 40% Fill, Male/Female with Removable Male Nipple, Malleable Iron, For Use with Rigid/IMC Conduit

$ 31.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # EYAX-75

Rexel Part # 196614

UPC 78312611393

UNSPSC 39121311

Diameter 3/4 in

Material Iron

Size 3/4 in

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch