Appleton EYSEF150AL 1-1/2 Eyd Sealing Unilet-alum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF150AL
  • Rexel Part Number:

    46837
  • UPC:

    781381809849

Sealing Fitting, Vertical/Horizontal, 1 1/2 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Aluminum.

$ 102.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF150AL

Rexel Part # 46837

UPC 781381809849

UNSPSC 39121311

Diameter 1 1/2 in

Material Aluminum

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch