Appleton EYSEF200AL 2 Eyd Sealing Unilet-alum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF200AL
  • Rexel Part Number:

    261731
  • UPC:

    781381809856

Sealing Fitting, Vertical/Horizontal, 2 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Aluminum.

$ 140.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF200AL

Rexel Part # 261731

UPC 781381809856

UNSPSC 39121311

Diameter 2 in

Material Aluminum

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch