Appleton EYSEF300 3 Eysef Sealing Unilet

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF300
  • Rexel Part Number:

    46976
  • UPC:

    781381694353

Sealing Fitting, Vertical/Horizontal, 3 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

$ 453.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF300

Rexel Part # 46976

UPC 781381694353

UNSPSC 39121311

Diameter 3 in

Material Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch