Appleton EYSEF300AL Sealing Fitting, 3", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF300AL
  • Rexel Part Number:

    261740
  • UPC:

    781381809870

Vertical And Horizontal Conduit Sealing Fitting, Size: 3 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 3.31", Length: 9.19", Width: 4-3/4", Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 and 2 Groups C, D, Class II, Division 1 and 2 Groups E, F, G, Class III, For Use with Threaded Rigid Metal Conduit and IMC.

$ 434.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF300AL

Rexel Part # 261740

UPC 781381809870

UNSPSC 39121311

Place your Will Call order by clicking the cart button next to the appropriate Branch