Appleton EYSEF400 4 Sealing Fitting-40 Fill

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF400
  • Rexel Part Number:

    57811
  • UPC:

    781381767828

Sealing Fitting, Vertical/Horizontal, 4 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

$ 1,109.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF400

Rexel Part # 57811

UPC 781381767828

UNSPSC 39121311

Diameter 4 in

Material Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch