Appleton EYSEF50AL Sealing Fitting, Vertical/Horizontal, Female, 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF50AL
  • Rexel Part Number:

    46817
  • UPC:

    781381809900

Sealing Fitting, Vertical/Horizontal, 1/2 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Aluminum.

$ 29.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF50AL

Rexel Part # 46817

UPC 781381809900

UNSPSC 39121311

Diameter 1/2 in

Material Aluminum

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch