Appleton EYSEF75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYSEF75
  • Rexel Part Number:

    12345
  • UPC:

    781381694292

Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

$ 39.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYSEF75

Rexel Part # 12345

UPC 781381694292

UNSPSC 39121311

Diameter 3/4 in

Material Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch