Appleton EYM-250 Sealing Fitting, Vertical/Horizontal, 2-1/2", Explosionproof, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EYM-250
  • Rexel Part Number:

    261370
  • UPC:

    781381135498

Sealing Fitting, Vertical/Horizontal, 2 1/2 Inch, Male/Female, 25% Fill, Malleable Iron, Explosionproof, Removable Male Nipple, For Use With Rigid/IMC Conduit.

$ 170.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EYM-250

Rexel Part # 261370

UPC 781381135498

UNSPSC 39121311

Diameter 2 1/2 in

Material Malleable Iron

Type Sealing Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch