NSI Tork TA740 Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    TA740
  • Rexel Part Number:

    401859
  • UPC:

    786261962287

Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel

$ 30.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # TA740

Rexel Part # 401859

UPC 786261962287

UNSPSC 46171602

Amps 1

Color Metallic

Diameter 2 1/2 in

Material Steel

Mounting Surface

Type Bell

Volts AC Range 8 - 16

Volts DC Control Range 3 - 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch