Edwards 13-2G5 Vibrating Bell, 24VAC, Diameter: 1", 0.25A, Adjustable Volume

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    13-2G5
  • Rexel Part Number:

    86188
  • UPC:

    782640205655

Vibrating Bell, 24 Volt AC, Diameter: 1 Inch, 0.25 Amp, Adjustable Volume, Grounded Frame, External Binding Posts

$ 82.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 13-2G5

Rexel Part # 86188

UPC 782640205655

UNSPSC 60131402

Amps 0.25

Color Metallic

Diameter 1 in

Material Steel

Mounting Surface

Type Bell

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch