Edwards 340-10G5 Vibrating Bell, 24VAC, Gong Size: 10", 0.35A, Die Cast

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    340-10G5
  • Rexel Part Number:

    295164
  • UPC:

    782640236208

Vibrating Bell, 24 Volt AC, Gong Size: 10 Inch, 0.35 Amp, Color: Die Cast.

$ 151.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 340-10G5

Rexel Part # 295164

UPC 782640236208

UNSPSC 60131402

Amps 0.35

Diameter 10 in

Material Die Cast Metal

Type Bell

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch