Edwards 340-4G5 Vibrating Bell, 24 VAC, Diameter: 4", Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    340-4G5
  • Rexel Part Number:

    86146
  • UPC:

    782640234808

Vibrating Bell, 24 Volt AC, Diameter: 4", Depth: 2-13-32", 0.310 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount, Color: Gray.

$ 107.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 340-4G5

Rexel Part # 86146

UPC 782640234808

UNSPSC 60131402

Amps 7.4

Color Gray

Diameter 4 in

Mounting Surface

Type Bell

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch