Edwards 340A-N5 Strap Mounted Buzzer, 120VAC, 0.05A, Surface Mount, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    340A-N5
  • Rexel Part Number:

    86138
  • UPC:

    782640237007

Vibrating Buzzer, 120V AC, 0.050 Amp, 6 VA, 70 dB @ 10 ft, Surface Mount, Diameter: 5-1/16", Depth: 2-1/4", Color: Gray.

$ 118.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 340A-N5

Rexel Part # 86138

UPC 782640237007

UNSPSC 46171607

Amps 0.05

Color Gray

Mounting Surface

Type Buzzer

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch