Edwards 343A-M1 Vibrating Buzzer, 75VDC, 0.065A, 72dB, Surface Mount, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    343A-M1
  • Rexel Part Number:

    680229
  • UPC:

    78264024140

Vibrating Buzzer, 75 Volt DC, 0.065 Amp, 72 Decibel at 10 Feet, Surface Mount, Gray

$ 120.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 343A-M1

Rexel Part # 680229

UPC 78264024140

UNSPSC 46171607

Amps 0.065

Color Gray

Mounting Surface

Type Buzzer

Volts DC 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch