Edwards 435-6P1 Vibrating Bell, 125VDC, 0.12A, Diameter: 6", Gray, Metallic

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    435-6P1
  • Rexel Part Number:

    246498
  • UPC:

    782640245460

Vibrating Bell, 125 Volt DC, 0.12 Amp, Diameter: 6 Inch, Gray, Metallic

$ 126.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 435-6P1

Rexel Part # 246498

UPC 782640245460

UNSPSC 60131402

Amps 0.012

Color Gray

Diameter 6 in

Mounting Surface

Type Bell

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch