Edwards 435EX-6G1 Vibrating Bell, 24VDC, Diameter: 6", 0.240A, Die Cast

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    435EX-6G1
  • Rexel Part Number:

    862511
  • UPC:

    782640245828

Vibrating Bell, 24 Volt AC, Diameter: 6 Inch, 0.240 Amp, Material/Finish: Die Cast/Corrosion Resistant Epoxy Finish

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 435EX-6G1

Rexel Part # 862511

UPC 782640245828

UNSPSC 60131402

Diameter 6 in

Family / Style 340 Series

Material Die Cast

Type Bell

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch