Edwards 55-4G5 Vibrating Bell, 24VAC, Diameter: 4", 0.20A, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    55-4G5
  • Rexel Part Number:

    86177
  • UPC:

    782640213407

Vibrating Bell, 24 Volt AC, Diameter: 4", 0.20 Amp, Color: Gray

$ 61.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 55-4G5

Rexel Part # 86177

UPC 782640213407

UNSPSC 60131402

Amps 0.2

Color Gray

Diameter 4 in

Mounting Surface

Type Bell

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch