Fluke FLUKE-805-FC Vibration Test Meter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-805-FC
  • Rexel Part Number:

    753439
  • UPC:

    095969726863

Handheld Vibration Tester, Low Frequency Range: 10 Hz to 1000 Hz, High Frequency Range: 2000 Hz - 20,000 Hz, Infrared Thermometer: -20°C to 200°C (-4°F to 392 °F), Internal flash memory for up to 3500 measurements, Audio output, External accelerometer, USB 2.0 communication. Includes: USB cable, Storage case, Belt Holster, CD-ROM, 2 AA batteries.

$ 1,999.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-805-FC

Rexel Part # 753439

UPC 095969726863

UNSPSC 41114514

Range -20 - 200°C

Type Vibration Meter

Place your Will Call order by clicking the cart button next to the appropriate Branch