3M BSV10Q Butt Connector, Vinyl Insulated, 12-10 AWG, Yellow, Bag of 25

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    BSV10Q
  • Rexel Part Number:

    30035
  • UPC:

    051128599969

Butt Connector, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 25. **Order in Multiples of 1.**

$ 8.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # BSV10Q

Rexel Part # 30035

UPC 051128599969

UNSPSC 39121432

Color Yellow

Gauge 12

Material Vinyl

Type Butt Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch