3M BSV14Q Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Bag of 25

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    BSV14Q
  • Rexel Part Number:

    413507
  • UPC:

    051128599976

Butt Connector, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 25. **Order in Multiples of 1.**

$ 8.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # BSV14Q

Rexel Part # 413507

UPC 051128599976

UNSPSC 39121432

Color Blue

Gauge 16

Material Vinyl

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch