3M MVU10BCX Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 50

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MVU10BCX
  • Rexel Part Number:

    250963
  • UPC:

    051128588277

Butt Splice, Vinyl-Insulated, Butted Seam, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 50. **Order in Multiples of 50**

$ 40.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MVU10BCX

Rexel Part # 250963

UPC 051128588277

UNSPSC 39121432

Color Yellow

Gauge 12

Material Vinyl

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch